Wired Winch Remote, For 4Z327 and 5W474
Mfr # 24052
Zoro # G2161756
product price:Â $69.29
/eaKey Features
For Use With
4Z327, 5W474
Includes
Handheld Remote and 10 ft Cord W/Push On Connectors
Material
Plastic
Color
Black, White
Type
Rocker Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24052
Zoro #
G2161756
UPC #
085077240528
Country of Origin
United States
Dimensions
Cord Length
10 ft.
Overall Width
2.25 in
Overall Length
10 ft
Overall Height
6 in
Controller Cord Length
10 ft
Details
Item
Wired Winch Remote Control
For Use With
4Z327, 5W474
Includes
Handheld Remote and 10 ft Cord W/Push On Connectors
Material
Plastic
Color
Black, White
Type
Rocker Switch
Number of Functions
2
Functions
In/Out
Product Type
Remote Control
Compatible Hoist Type
Electric Wire Rope Hoists
Maximum Input Voltage
120 V AC
Compatible Load Capacity
1,200 lb, 4,000 lb
Controls
Push Button Pendant
Compatible Series
SA Series Electric Winches
Connection Type
Wired
Description
Wired Winch Remote Control, Product Type Remote Control, Connection Type Wired, Controller Cord Length 10 ft, Number of Functions 2, Functions In/Out, Operating Range Not Applicable, Maximum Input Voltage 120 V AC, Overall Length 10 ft, Overall Width 2.25 in, Overall Height 6 in, Material Plastic, Color Black, White, Includes Not Applicable, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Load Capacity 1,200 lb, 4,000 lb, Compatible Series SA Series Electric Winches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.