This item is Discontinued.

Samsung HDTV, LED, 88in., 2160p, 4 HDMI Inputs UN88JS9500F

HDTV, LED, 88in., 2160p, 4 HDMI Inputs (Discontinued)

  • Mfr # UN88JS9500F
  • Zoro # G2162566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN88JS9500F
Zoro #
G2162566
UPC #
887276088815
Country of Origin
Mexico

Dimensions

Screen Size
88"
Height
47 29/32 in
Width
77 5/16 in
Depth
17 1/64 in
TV Screen Size Range
70" or Greater

Details

HDMI Inputs
4
Remote Control Type
Smart Touch Remote
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
240 Hz
Audio Outputs
3
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
V-Chip
Yes
Media Card Slot
No
S-Video Inputs
0
Sound Leveler
No
Watts/Channel
30
Multifunction
No
Display Type
LED Flat Screen
Language Options
English/French/Spanish
PC Inputs
0
Includes
Smart Control,(2) 3D Active Glasses, Connect Mini, Slim Gender Cable, Power Cable, Manual
Energy Star Compliant
Yes
Sleep/Alarm Timer
Yes
Weight Capacity
100 lb
Vertical Resolution
2160p
Item
HDTV
HDTV Resolution
1080
USB Slot
3
Simulated Surround
Yes
Component Video Inputs
1
Digital Cable Ready
yes
Green Certification or Other Recognition
ENERGY STAR
Contrast Ratio
240 CMR

Description

HDTV, Screen Refresh Rate 240 Hz, Display Type LED Flat Screen, Contrast Ratio 240 CMR, Includes Smart Control,(2) 3D Active Glasses, Connect Mini, Slim Gender Cable, Power Cable, Manual, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.