Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung HDTV, 78in., 2160p, 4 HDMI Inputs UN78JS9500F

HDTV, 78in., 2160p, 4 HDMI Inputs (Discontinued)

  • Mfr # UN78JS9500F
  • Zoro # G2162581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN78JS9500F
Zoro #
G2162581
UPC #
887276101125
Country of Origin
Mexico

Dimensions

Screen Size
78"
Height
42 13/16 in
Width
68 45/64 in
Depth
15 13/64 in
TV Screen Size Range
70" or Greater

Details

HDMI Inputs
4
Remote Control Type
Smart Touch Remote
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
240 Hz
Audio Outputs
3
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
V-Chip
Yes
Media Card Slot
No
PC Inputs
0
Digital Cable Ready
yes
Sound Leveler
No
Green Certification or Other Recognition
ENERGY STAR
Includes
Smart Control,(2) 3D Active Glasses, Connect Mini, Slim Gender Cable, Power Cable, Manual
Component Video Inputs
1
Vertical Resolution
2160p
Multifunction
No
Contrast Ratio
240 CMR
Energy Star Compliant
Yes
Language Options
English/French/Spanish
Item
HDTV
Display Type
LED Flat Screen
Weight Capacity
100 lb
S-Video Inputs
0
Watts/Channel
30
USB Slot
3
Sleep/Alarm Timer
Yes
HDTV Resolution
1080
Simulated Surround
Yes

Description

HDTV, Screen Refresh Rate 240 Hz, Display Type LED Flat Screen, Contrast Ratio 240 CMR, Includes Smart Control,(2) 3D Active Glasses, Connect Mini, Slim Gender Cable, Power Cable, Manual, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.