AC20 Colors Utility Grade Duct Tape, 54.8 m L x 48 mm W, 9 mil Thick, Natural rubber/Resin Adhesive

  • Mfr # 20C-GR 2

  • Zoro # G216312260


product price:  $18.25
/ea
Sold in multiples of 24 for $438.00

Key Features

Tape Color
Green
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Width
48 mm
Tape Thickness
9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20C-GR 2
Zoro #
G216312260
UPC #
77922856039
Country of Origin
United States

Dimensions

Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Width
48 mm
Tape Thickness
9 mil

Details

Tape Color
Green
Tape Backing Material
Polyethylene film
Tape Adhesive Material
Natural rubber/Resin Adhesive

Description

ipg Intertape duct tape utility grade, series: AC20 colors, 54.8 m length, 48 mm width, 9 mm thickness, green, natural rubber/Resin adhesive, polyethylene film backing, 40 in-oz adhesion strength, 18 in-lb tensile strength, 200 DegF maximum operating, 32 DegF minimum operating, specifications met: ASTM specified, PSTC-101, PSTC-105, PSTC-131, PSTC-133.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.