135 Degree Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 3/16

  • Mfr # C18638

  • Zoro # G2163463


product price:  $2.99
/ea

Key Features

Overall Length
3 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3/16 in
Number of Flutes
2
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C18638
Zoro #
G2163463
UPC #
697334186380
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
3/16 in
Shank Dia.
3/16 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 5/16 in
Depth:Dia. Ratio
8xD
Shank Length
1 3/16 in
Diameter
0.1875
Shank Size
0.1875
Maximum Drilling Depth
1 47/64 in
Drill Point Length
0.0388"
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.1875
Application
For Aluminum, Low Alloy And Stainless Steels
Drill Bit Grouping
Drill Bit
Number of Pieces
1
List Number
1872TN
Flute Type
Parabolic
Standards
ASME B94.11M, DIN 338
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Series
1872-TN
Primary Material Application ISO Code
K, N, P
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
M, N
Helix Angle - Minimum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.