Jib, Wall Mount, Cap 6000Lb, Weight 865Lb
Mfr # E180-3-10
Zoro # G2164438
product price:Â $6,250.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Swivel Angle
180 Degrees
Boom Length (Ft.)
10
Overall Height (In.)
72 in
Suspension
Cantilever
Finish
Painted Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E180-3-10
Zoro #
G2164438
UPC #
-
Country of Origin
United States
Dimensions
Boom Length (Ft.)
10
Overall Height (In.)
72 in
Flange Width
7 in
Overall Depth
7 in
Boom Length
10 ft
Overall Height
4 ft
Overall Width
10 ft
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Suspension
Cantilever
Finish
Painted Yellow
Capacity (Lb.)
6000 lb
Weight (Lbs.)
840
Type
Wall Mounted - Cantilever
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Overall Weight
865 lb
Body Finish
Painted
Included Components
Hardware
Body Material
Steel
Maximum Lifting Capacity
6,000 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Description
Jib Crane, Boom Length 10 ft, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 10 ft, Overall Height 4 ft, Overall Depth 7 in, Overall Weight 865 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 7 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.