Jib, Wall Mount, Cap 4000Lb, Weight 1375Lb
Mfr # E180-2-16
Zoro # G2164471
product price:Â $7,329.99
/eaKey Features
Swivel Angle
180 Degrees
Boom Length (Ft.)
16
Finish
Painted Yellow
Weight (Lbs.)
1,585
Type
Wall Mounted - Cantilever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E180-2-16
Zoro #
G2164471
UPC #
-
Country of Origin
United States
Dimensions
Boom Length (Ft.)
16
Overall Height (In.)
72 in
Flange Width
7 1/2 in
Overall Depth
7 1/2 in
Overall Height
6 ft
Overall Width
16 ft
Boom Length
16 ft
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Finish
Painted Yellow
Weight (Lbs.)
1,585
Type
Wall Mounted - Cantilever
Capacity (Lb.)
4000 lb
Suspension
Cantilever
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Included Components
Hardware
Includes Mounting Hardware
Mounting Hardware Not Included
Maximum Lifting Capacity
4,000 lb
Body Material
Steel
Body Finish
Painted
Overall Weight
1,375 lb
Description
Jib Crane, Boom Length 16 ft, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 16 ft, Overall Height 6 ft, Overall Depth 7 1/2 in, Overall Weight 1,375 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 7 1/2 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.