Jib, Wall Mount, Cap 4000Lb, Weight 715Lb

  • Mfr # E180-2-12

  • Zoro # G2164499


product price:  $5,542.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
180 Degrees
Overall Height (In.)
60 in
Weight (Lbs.)
740
Boom Length (Ft.)
12
Capacity (Lb.)
4000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E180-2-12
Zoro #
G2164499
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
60 in
Boom Length (Ft.)
12
Flange Width
6 1/2 in
Overall Depth
6 1/2 in
Overall Height
4 ft
Overall Width
12 ft
Boom Length
12 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Weight (Lbs.)
740
Capacity (Lb.)
4000 lb
Suspension
Cantilever
Type
Wall Mounted - Cantilever
Finish
Painted Yellow
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Body Material
Steel
Includes Mounting Hardware
Mounting Hardware Not Included
Overall Weight
715 lb
Included Components
Hardware
Body Finish
Painted
Maximum Lifting Capacity
4,000 lb

Description

Jib Crane, Boom Length 12 ft, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 12 ft, Overall Height 4 ft, Overall Depth 6 1/2 in, Overall Weight 715 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 1/2 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.