Jib, Wall Mount, Cap 1000Lb, Weight 1080Lb

  • Mfr # E180-1/2-20

  • Zoro # G2164596


product price:  $4,827.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
180 Degrees
Finish
Painted Yellow
Boom Length (Ft.)
20
Suspension
Cantilever
Overall Height (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E180-1/2-20
Zoro #
G2164596
UPC #
-
Country of Origin
United States

Dimensions

Boom Length (Ft.)
20
Overall Height (In.)
60 in
Flange Width
6 1/2 in
Boom Length
20 ft
Overall Depth
6 1/2 in
Overall Height
6 ft
Overall Width
20 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Finish
Painted Yellow
Suspension
Cantilever
Weight (Lbs.)
1,110
Capacity (Lb.)
1000 lb
Type
Wall Mounted - Cantilever
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Body Material
Steel
Includes Mounting Hardware
Mounting Hardware Not Included
Maximum Lifting Capacity
1,000 lb
Overall Weight
1,080 lb
Included Components
Hardware
Body Finish
Painted

Description

Jib Crane, Boom Length 20 ft, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 20 ft, Overall Height 6 ft, Overall Depth 6 1/2 in, Overall Weight 1,080 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 1/2 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.