Jib, Wall Mount, Cap 1000Lb, Weight 790Lb

  • Mfr # E180-1/2-18

  • Zoro # G2164605


product price:  $4,571.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
180 Degrees
Overall Height (In.)
60 in
Type
Wall Mounted - Cantilever
Boom Length (Ft.)
18
Weight (Lbs.)
1,050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E180-1/2-18
Zoro #
G2164605
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
60 in
Boom Length (Ft.)
18
Flange Width
5 3/4 in
Boom Length
18 ft
Overall Width
18 ft
Overall Depth
5 3/4 in
Overall Height
4 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Type
Wall Mounted - Cantilever
Weight (Lbs.)
1,050
Finish
Painted Yellow
Capacity (Lb.)
1000 lb
Suspension
Cantilever
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Overall Weight
790 lb
Body Material
Steel
Body Finish
Painted
Includes Mounting Hardware
Mounting Hardware Not Included
Included Components
Hardware
Maximum Lifting Capacity
1,000 lb

Description

Jib Crane, Boom Length 18 ft, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 18 ft, Overall Height 4 ft, Overall Depth 5 3/4 in, Overall Weight 790 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 5 3/4 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.