Jib, Wall Mount, Cap 1000Lb, Weight 445Lb
Mfr # E180-1/2-14
Zoro # G2164620
product price:Â $3,389.99
/eaKey Features
Swivel Angle
180 Degrees
Weight (Lbs.)
640
Type
Wall Mounted - Cantilever
Overall Height (In.)
48 in
Finish
Painted Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E180-1/2-14
Zoro #
G2164620
UPC #
-
Country of Origin
United States
Dimensions
Overall Height (In.)
48 in
Boom Length (Ft.)
14
Flange Width
5 1/4 in
Boom Length
14 ft
Overall Width
14 ft
Overall Height
4 ft
Overall Depth
5 1/4 in
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Weight (Lbs.)
640
Type
Wall Mounted - Cantilever
Finish
Painted Yellow
Suspension
Cantilever
Capacity (Lb.)
1000 lb
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Included Components
Hardware
Body Finish
Painted
Maximum Lifting Capacity
1,000 lb
Body Material
Steel
Overall Weight
445 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Description
Jib Crane, Boom Length 14 ft, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 14 ft, Overall Height 4 ft, Overall Depth 5 1/4 in, Overall Weight 445 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 5 1/4 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.