Jib, Wall Mount, Cap 1000Lb, Weight 370Lb
Mfr # E180-1/2-12
Zoro # G2164639
product price:Â $3,091.99
/eaKey Features
Swivel Angle
180 Degrees
Suspension
Cantilever
Capacity (Lb.)
1000 lb
Finish
Painted Yellow
Type
Wall Mounted - Cantilever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E180-1/2-12
Zoro #
G2164639
UPC #
-
Country of Origin
United States
Dimensions
Overall Height (In.)
48 in
Boom Length (Ft.)
12
Flange Width
5 1/4 in
Overall Depth
5 1/4 in
Overall Height
4 ft
Overall Width
12 ft
Boom Length
12 ft
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Suspension
Cantilever
Capacity (Lb.)
1000 lb
Finish
Painted Yellow
Type
Wall Mounted - Cantilever
Weight (Lbs.)
330
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Maximum Lifting Capacity
1,000 lb
Body Finish
Painted
Includes Mounting Hardware
Mounting Hardware Not Included
Included Components
Hardware
Body Material
Steel
Overall Weight
370 lb
Description
Jib Crane, Boom Length 12 ft, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 12 ft, Overall Height 4 ft, Overall Depth 5 1/4 in, Overall Weight 370 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 5 1/4 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.