Jib, Wall Mount, Cap 10000Lb, Weight 1310Lb
Mfr # D180-5-18
Zoro # G2164797
product price:Â $8,300.99
/eaKey Features
Swivel Angle
180 Degrees
Overall Height (In.)
75 in
Capacity (Lb.)
10000 lb
Boom Length (Ft.)
18
Suspension
Tension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D180-5-18
Zoro #
G2164797
UPC #
-
Country of Origin
United States
Dimensions
Overall Height (In.)
75 in
Boom Length (Ft.)
18
Flange Width
6 in
Overall Depth
6 1/2 in
Overall Width
18 ft
Overall Height
6 1/4 ft
Boom Length
18 ft
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Capacity (Lb.)
10000 lb
Suspension
Tension
Type
Wall Mounted - Tension
Weight (Lbs.)
1,582
Finish
Painted Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Body Finish
Painted
Includes Mounting Hardware
Mounting Hardware Not Included
Body Material
Steel
Included Components
Hardware
Overall Weight
1,310 lb
Maximum Lifting Capacity
10,000 lb
Description
Jib Crane, Boom Length 18 ft, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 18 ft, Overall Height 6 1/4 ft, Overall Depth 6 1/2 in, Overall Weight 1,310 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.