Jib, Wall Mount, Cap 10000Lb, Weight 1205Lb

  • Mfr # D180-5-16

  • Zoro # G2164806


product price:  $8,049.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
180 Degrees
Weight (Lbs.)
1,478
Boom Length (Ft.)
16
Suspension
Tension
Overall Height (In.)
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D180-5-16
Zoro #
G2164806
UPC #
-
Country of Origin
United States

Dimensions

Boom Length (Ft.)
16
Overall Height (In.)
66 in
Flange Width
6 in
Overall Depth
5 3/4 in
Boom Length
16 ft
Overall Width
16 ft
Overall Height
5 1/2 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Weight (Lbs.)
1,478
Suspension
Tension
Type
Wall Mounted - Tension
Finish
Painted Yellow
Capacity (Lb.)
10000 lb
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Overall Weight
1,205 lb
Maximum Lifting Capacity
10,000 lb
Body Finish
Painted
Included Components
Hardware
Body Material
Steel
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Jib Crane, Boom Length 16 ft, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 16 ft, Overall Height 5 1/2 ft, Overall Depth 5 3/4 in, Overall Weight 1,205 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.