Jib, Wall Mount, Cap 6000Lb, Weight 2020Lb
Mfr # D180-3-28
Zoro # G2164867
product price:Â $6,632.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Swivel Angle
180 Degrees
Finish
Painted Yellow
Boom Length (Ft.)
28
Capacity (Lb.)
6000 lb
Suspension
Tension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D180-3-28
Zoro #
G2164867
UPC #
-
Country of Origin
United States
Dimensions
Boom Length (Ft.)
28
Overall Height (In.)
120 in
Flange Width
7 1/8 in
Overall Depth
6 1/2 in
Overall Width
28 ft
Overall Height
10 ft
Boom Length
28 ft
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Finish
Painted Yellow
Capacity (Lb.)
6000 lb
Suspension
Tension
Type
Wall Mounted - Tension
Weight (Lbs.)
1,542
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Maximum Lifting Capacity
6,000 lb
Overall Weight
2,020 lb
Body Finish
Painted
Includes Mounting Hardware
Mounting Hardware Not Included
Included Components
Hardware
Body Material
Steel
Description
Jib Crane, Boom Length 28 ft, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 28 ft, Overall Height 10 ft, Overall Depth 6 1/2 in, Overall Weight 2,020 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 7 1/8 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.