This item is Discontinued.

U.S. Gauge Compound Gauge, -30 to 0 to 150 In. Hg/psi, 1/2" MNPT, Plastic, Black 1981

Compound Gauge, -30 to 0 to 150 In. Hg/psi, 1/2" MNPT, Plastic, Black (Discontinued)

  • Mfr # 1981
  • Zoro # G2164897
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1981
Zoro #
G2164897
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size
1/2" ANPT
Gauge Connection Size
1/2"
Gauge Nominal Dial Size
4-1/2"

Details

Item
Compound Gauge
Connection Location
Lower
For Use With
Chemical, petroleum processing
Gauge Application
Process
Range
30" Hg Vac to 150 psi
Accuracy
+/-0.5%
Gauge Primary Range Values
-30 to 0 to 150
Gauge Primary Range Units
In. Hg/psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Plastic
Case Color
Black
Gauge Accuracy
+/-0.50%
Gauge Case Material
PET (Polyethylene Terephthalate)
Basic Gauge Socket Material
Stainless Steel
Gauge Lens Material
Acrylic
Gauge Primary Range Smallest Graduation
2/5
Gauge Sensor Material
316 Stainless Steel
Basic Gauge Lens Material
Plastic
Operating Temp. Range
-40 Degrees to 190 Degrees F
Basic Gauge Wetted Parts
Stainless Steel
Gauge Case Color
Black
Gauge Panel Mountable
Yes
Liquid Filled
Yes
Gauge Mounting Method
Surface
Series
1981
Basic Gauge Sensor Material
Stainless Steel
Gauge Socket Material
316 Stainless Steel
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Gauge Connection Location
Bottom
Pressure and Vacuum Gauge Type
Compound Gauge
Smallest Graduation
2" Hg, 5 psi
Socket Material
316 Stainless Steel
Lens Material
Acrylic

Description

Compound Gauge, Accuracy +/-0.5 Percent, Gauge Case Material PET (Polyethylene Terephthalate), Lens Material Acrylic, Case Color Black, Socket Material 316 Stainless Steel, Series 1981

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.