Jib, Wall Mount, Cap 6000Lb, Weight 1295Lb
Mfr # D180-3-20
Zoro # G2164900
product price:Â $6,081.99
/eaKey Features
Swivel Angle
180 Degrees
Capacity (Lb.)
6000 lb
Suspension
Tension
Overall Height (In.)
84 in
Finish
Painted Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D180-3-20
Zoro #
G2164900
UPC #
-
Country of Origin
United States
Dimensions
Overall Height (In.)
84 in
Boom Length (Ft.)
20
Flange Width
6 1/2 in
Overall Width
20 ft
Overall Height
7 ft
Overall Depth
6 1/2 in
Boom Length
20 ft
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Capacity (Lb.)
6000 lb
Suspension
Tension
Finish
Painted Yellow
Type
Wall Mounted - Tension
Weight (Lbs.)
1,260
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Included Components
Hardware
Body Finish
Painted
Body Material
Steel
Maximum Lifting Capacity
6,000 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Overall Weight
1,295 lb
Description
Jib Crane, Boom Length 20 ft, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 20 ft, Overall Height 7 ft, Overall Depth 6 1/2 in, Overall Weight 1,295 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 1/2 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.