Jib, Wall Mount, Cap 6000Lb, Weight 655Lb

  • Mfr # D180-3-14

  • Zoro # G2164937


product price:  $4,542.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
180 Degrees
Suspension
Tension
Boom Length (Ft.)
14
Weight (Lbs.)
790
Capacity (Lb.)
6000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D180-3-14
Zoro #
G2164937
UPC #
-
Country of Origin
United States

Dimensions

Boom Length (Ft.)
14
Overall Height (In.)
57 in
Flange Width
6 1/2 in
Overall Depth
5 3/4 in
Overall Width
14 ft
Overall Height
4 3/4 ft
Boom Length
14 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Suspension
Tension
Weight (Lbs.)
790
Capacity (Lb.)
6000 lb
Type
Wall Mounted - Tension
Finish
Painted Yellow
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Overall Weight
655 lb
Included Components
Hardware
Body Material
Steel
Maximum Lifting Capacity
6,000 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Body Finish
Painted

Description

Jib Crane, Boom Length 14 ft, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 14 ft, Overall Height 4 3/4 ft, Overall Depth 5 3/4 in, Overall Weight 655 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 1/2 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.