Jib, Wall Mount, Cap 2000Lb, Weight 1168Lb
Mfr # D180-1-26
Zoro # G2165110
product price:Â $4,538.99
/eaKey Features
Swivel Angle
180 Degrees
Boom Length (Ft.)
26
Overall Height (In.)
96 in
Finish
Painted Yellow
Type
Wall Mounted - Tension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D180-1-26
Zoro #
G2165110
UPC #
-
Country of Origin
United States
Dimensions
Boom Length (Ft.)
26
Overall Height (In.)
96 in
Flange Width
8 in
Overall Width
26 ft
Boom Length
26 ft
Overall Height
8 ft
Overall Depth
5 3/4 in
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Finish
Painted Yellow
Type
Wall Mounted - Tension
Suspension
Tension
Weight (Lbs.)
976
Capacity (Lb.)
2000 lb
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Body Material
Steel
Includes Mounting Hardware
Mounting Hardware Not Included
Body Finish
Painted
Overall Weight
1,168 lb
Maximum Lifting Capacity
2,000 lb
Included Components
Hardware
Description
Jib Crane, Boom Length 26 ft, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 26 ft, Overall Height 8 ft, Overall Depth 5 3/4 in, Overall Weight 1,168 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 8 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.