Jib, Wall Mount, Cap 2000Lb, Weight 1089Lb
Mfr # D180-1-24
Zoro # G2165129
product price:Â $4,189.99
/eaKey Features
Swivel Angle
180 Degrees
Capacity (Lb.)
2000 lb
Boom Length (Ft.)
24
Overall Height (In.)
90 in
Suspension
Tension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D180-1-24
Zoro #
G2165129
UPC #
-
Country of Origin
United States
Dimensions
Boom Length (Ft.)
24
Overall Height (In.)
90 in
Flange Width
8 in
Overall Height
9 in
Boom Length
24 ft
Overall Depth
5 3/4 in
Overall Width
24 ft
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Capacity (Lb.)
2000 lb
Suspension
Tension
Weight (Lbs.)
902
Finish
Painted Yellow
Type
Wall Mounted - Tension
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Includes Mounting Hardware
Mounting Hardware Not Included
Overall Weight
1,089 lb
Body Material
Steel
Maximum Lifting Capacity
2,000 lb
Body Finish
Painted
Included Components
Hardware
Description
Jib Crane, Boom Length 24 ft, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 24 ft, Overall Height 9 in, Overall Depth 5 3/4 in, Overall Weight 1,089 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 8 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.