Jib, Wall Mount, Cap 2000Lb, Weight 683Lb

  • Mfr # D180-1-20

  • Zoro # G2165147


product price:  $3,233.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
180 Degrees
Finish
Painted Yellow
Suspension
Tension
Type
Wall Mounted - Tension
Weight (Lbs.)
662
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D180-1-20
Zoro #
G2165147
UPC #
-
Country of Origin
United States

Dimensions

Boom Length (Ft.)
20
Overall Height (In.)
78 in
Flange Width
7 in
Overall Depth
5 3/4 in
Overall Height
6 1/2 ft
Boom Length
20 ft
Overall Width
20 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Finish
Painted Yellow
Suspension
Tension
Type
Wall Mounted - Tension
Weight (Lbs.)
662
Capacity (Lb.)
2000 lb
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Includes Mounting Hardware
Mounting Hardware Not Included
Body Finish
Painted
Included Components
Hardware
Body Material
Steel
Maximum Lifting Capacity
2,000 lb
Overall Weight
683 lb

Description

Jib Crane, Boom Length 20 ft, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 20 ft, Overall Height 6 1/2 ft, Overall Depth 5 3/4 in, Overall Weight 683 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 7 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.