Jib, Wall Mount, Cap 2000Lb, Weight 240Lb

  • Mfr # D180-1-10

  • Zoro # G2165199


product price:  $2,324.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
180 Degrees
Boom Length (Ft.)
10
Weight (Lbs.)
240
Suspension
Tension
Overall Height (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D180-1-10
Zoro #
G2165199
UPC #
-
Country of Origin
United States

Dimensions

Boom Length (Ft.)
10
Overall Height (In.)
36 in
Flange Width
3 3/8 in
Overall Height
3 ft
Overall Width
10 ft
Boom Length
10 ft
Overall Depth
4 in

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Weight (Lbs.)
240
Suspension
Tension
Type
Wall Mounted - Tension
Capacity (Lb.)
2000 lb
Finish
Painted Yellow
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Includes Mounting Hardware
Mounting Hardware Not Included
Maximum Lifting Capacity
2,000 lb
Included Components
Hardware
Body Material
Steel
Body Finish
Painted
Overall Weight
240 lb

Description

Jib Crane, Boom Length 10 ft, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 10 ft, Overall Height 3 ft, Overall Depth 4 in, Overall Weight 240 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 3 3/8 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.