This item is Discontinued.

Notrax Carpeted Runner, Charcoal, 3ft. x 60ft. 117C0036CH60

Carpeted Runner, Charcoal, 3ft. x 60ft. (Discontinued)

  • Mfr # 117C0036CH60
  • Zoro # G2166687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117C0036CH60
Zoro #
G2166687
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft.
Width
3 ft.
Thickness
3/8"

Details

Item
Entrance Runner
Oil Resistant
No
Antimicrobial
No
Legend
No legend
Edges
beveled
Indoor/Outdoor
Indoor
Mat Weaving
Needle Punch
Face Weight
24.0 oz./sq. yd.
Scrape/Dry
Scrape and Dry
Mat Surface Material
Polypropylene
Mat Surface Pattern
Ribbed
Brake Fluid Resistant
No
Standards
ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Color
Charcoal
Mat Backing Material
Vinyl
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Backing Material
Vinyl

Description

Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Charcoal, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.