Hi Gate Turnstile, Locking Exit, One Way
Mfr # HGGM-P-LE
Zoro # G2168820
product price:Â $17,907.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
Key Features
Overall Height (In.)
90 in
Rotation
One Way
Type
Locking Exit
Operation
Mechanical
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HGGM-P-LE
Zoro #
G2168820
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height (In.)
90 in
Overall Width (In.)
57 in
Overall Length (In.)
64 in
Overall Height
90 in
Overall Width
57 in
Overall Length
64 in
Details
Item
Hi Gate Turnstile
Rotation
One Way
Type
Locking Exit
Operation
Mechanical
Material
Steel
Finish
Powder Coated
Control Type
Mechanical
Voltage
24V DC
Hardware
Included
Standards
ASTM
Includes Mounting Hardware
Included
Gate Style
Full Height
Exit Type
Locking
Operation Direction
1-Way
Product Type
Hi-Gate Turnstile
Operating Voltage
24V DC
Description
Hi Gate Turnstile, Includes -, Overall Height 90 in, Exit Type Locking, Operation Mechanical, Operating Voltage 24V DC, Overall Length 64 in, Operation Direction 1-Way, Overall Width 57 in, Material Steel, Includes Mounting Hardware Included, Gate Style Full Height, Product Type Hi-Gate Turnstile, Finish Powder Coated, Standards ASTM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.