Electrical Box, 30.3 cu in, Square Box Type, 2 Gangs, Galvanized Steel, Square Shape

  • Mfr # 231

  • Zoro # G2169483


product price:  $3.65
/ea

Key Features

Capacity
30.3 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Steel
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
231
Zoro #
G2169483
UPC #
050169902318
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
2 1/8 in
Conduit Size
1/2 in, 3/4 in
Nominal Width
4"
Nominal Depth
2-1/8"
Nominal Length
4"
Height
4 in
Box Width
4 in
Box Height
4 in
Overall Height
4 in
Box Depth
2 1/8 in

Details

Item
Electrical Box
Capacity
30.3 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Steel
Box Shape
Square
Color
Silver
Number of 1/2 In. Side Knockouts
0
Number of 1/2 In. Back Knockouts
1
Standards
UL Listed
Number of 3/4" Back Knockouts
4
Number of 3/4" Side Knockouts
8
Features
Combination screw heads allow quick installation; Welded construction; One 1/2 in. and Eleven 3/4 in. Knockouts; Raised ground; 30.3 cu. in. capacity; Acceptable in 2-hour fire rated walls; UL Listed
Knockouts
1/2 in;3/4 in
Fire Resistance
Yes
Wiring System
Conduit
Standard
UL Listed
Number of 3/4 in Side Knockouts
8
Number of 1/2 in Back Knockouts
1
Number of 1/2 in Side Knockouts
0
Number of 3/4 in Back Knockouts
4

Description

4 in. Square Box, Welded, 2-1/8 in. Deep, One 1/2 in. and Eleven 3/4 in. KO's
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.