Lever Lockset, Mechanical, Classroom

  • Mfr # PB5308LN x 626

  • Zoro # G2169535


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB5308LN x 626
Zoro #
G2169535
UPC #
094706217848
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Maximum
2 1/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
5300LN Pacific Beach
Lockset Finish
Dull Chrome
Keyway Type
Yale Para
Key Type
Keyed Different
Strike Type
Curved Lip
Backset
2 3/4 in
Location Type
Commercial
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Lockset Fire Rating
3 hr
Lockset Performance Strength
Medium Duty
For Use With
Hollow Metal and Wood Doors
Series
5300LN
Item
Door Lockset
Strike Dim.
2-3/4 in x 1-1/8 in
Includes
Free Wheeling Lever
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
ADA Compliant
Yes
Number of Pins
6
Handle Material
Handle Cast Steel, Rose Cold Forged Brass
Finish
Dull Chrome
Keying
Keyed Different
Grade
2
Fire Rated
3 hr.
Type
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Material
Handle Cast Steel, Rose Cold Forged Brass
Function
Classroom
Pins
6
Cylinder
Yes
Strike
2-3/4 x 1-1/8"
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Lockset Function ANSI Code
F84
Application
Commercial, Industrial
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Hand Orientation
Non-Handed
Includes Core
Core Included
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Cast Steel, Cold Forged Brass
ANSI Grade
2
Fire Rating
3 hr
Trim Plate Shape
Round
Lockset Style
Pacific Beach

Description

Lever Lockset, Cylindrical, Commercial, Pacific Beach (Curved) Style, Satin Chrome Finish, Function Classroom, Grade 2, Material Handle Cast Steel, Rose Cold Forged Brass, For Door Thickness 1 3/8 to 1 3/4 In., Backset 2 3/4 In., Front Size Dimension 1 1/8 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 6, 2 3/4 x 1 1/8 Strike, Required Door Thickness 1 3/8 to 1 3/4, Cylinder, Keyway Type Para, For Use With Hollow Metal an Wood Doors, Includes Free Wheeling Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.