Flush Steel Door, 84 in H, 30 in W, 1 3/4 in Thick, 16-gauge, Type: 2

  • Mfr # CHMD x FL26 70 x CYL-CU-16ga

  • Zoro # G2169776


product price:  $729.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMD x FL26 70 x CYL-CU-16ga
Zoro #
G2169776
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
30 in
Thickness
1 3/4 in
Dimension E
40 1/4 in
Dimension C
69 3/8 in
Dimension B
37 1/8 in
Dimension d
42 3/4 in
Dimension a
4 7/8 in
Door Thickness
1 3/4 in
Door Height
84 in
Bottom Hinge to Door Top Height
69 3/8 in
Door Width
30 in
Middle Hinge to Door Top Height
37 1/8 in
Lock to Door Top Height
42 3/4 in
Top Hinge to Door Top Height
4 7/8 in

Details

Item
Flush Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Material
16-gauge
Fire Rating
180 min
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Agency Compliance
3 Hours Fire Rating, UL
Includes
Doors Without Glass
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Material
Steel
Mounting Style
Flush
Door Metal Material Gauge
16 ga
Standards
UL
Door Hand Orientation
Non-Handed
Includes Louver
No Louver Included
Hinge Placement Type
2
Glass Insert Included
No Glass Insert Included
Number of Doors
1

Description

Flush Steel Door, Door Type 2, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 30 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In., 40-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.