Flush Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 16-gauge, Type: 2

  • Mfr # CHMD x FL26 68 x CYL-CU-16ga

  • Zoro # G2169785


product price:  $700.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMD x FL26 68 x CYL-CU-16ga
Zoro #
G2169785
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
30 in
Thickness
1 3/4 in
Dimension E
36 1/4 in
Dimension C
65 3/8 in
Dimension B
35 1/8 in
Dimension a
4 7/8 in
Dimension d
38 3/4 in
Door Height
80 in
Middle Hinge to Door Top Height
35 1/8 in
Bottom Hinge to Door Top Height
65 3/8 in
Top Hinge to Door Top Height
4 7/8 in
Door Thickness
1 3/4 in
Door Width
30 in
Lock to Door Top Height
38 3/4 in

Details

Item
Flush Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Material
16-gauge
Fire Rating
180 min
Agency Compliance
3 Hours Fire Rating, UL
Security Door Color
Gray
Includes
Doors Without Glass
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Metal Material Gauge
16 ga
Door Material
Steel
Includes Louver
No Louver Included
Hinge Placement Type
2
Standards
UL
Number of Doors
1
Mounting Style
Flush
Door Hand Orientation
Non-Handed
Glass Insert Included
No Glass Insert Included

Description

Flush Steel Door, Door Type 2, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 30 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In., 36-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products