Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1

  • Mfr # CHMD x HG30 70 x CYL-CE-16ga

  • Zoro # G2169931


product price:  $1,187.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMD x HG30 70 x CYL-CE-16ga
Zoro #
G2169931
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
39 5/8 in
Dimension C
72 5/8 in
Window Width
23 in
Window Height
29 in
Dimension a
6 5/8 in
Top Hinge to Door Top Height
6 5/8 in
Door Height
84 in
Bottom Hinge to Door Top Height
72 5/8 in
Door Thickness
1 3/4 in
Door Width
36 in
Middle Hinge to Door Top Height
39 5/8 in

Details

Item
Half Glass Steel Door
Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Material
16-gauge
Fire Rating
45 min
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
3/4 Hour Fire Rating, UL
Security Door Color
Gray
Includes
Doors Without Glass
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Material
Steel
Door Metal Material Gauge
16 ga
Door Hand Orientation
Non-Handed
Includes Louver
No Louver Included
Glass Insert Included
No Glass Insert Included
Number of Doors
1
Window Style
Half Door
Hinge Placement Type
1
Standards
UL

Description

Half Glass Steel Door, Half Glass, Door Type 1, Lock Type CylindricalMaterial 16-GaugeThermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In.Thickness 1-3/4 In.Agency Compliance UL, 3/4 Hour Fire RatingIncludes Doors Without Glass6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products