Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM121206N6
Zoro #
G2170384
UPC #
639889835474
Country of Origin
Unknown
Dimensions
Usable Opening Depth
4.88 in
Height
11.80 in
Depth
5.90 in
Width
11.80 in
Details
Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Series
WM
IP Rating
66
Gasket
Polyurethane
Knockouts / No Knockouts
No Knockouts
NEMA Rating
3R, 4X, 12
Standards
UL Listed, cUL
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Includes
Interior Mounting Panel, Accessory Hardware Bag
Metal Gauge
16
Basic Material
Metallic
Material
316L Stainless Steel
Description
Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 5.90 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 11.80 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 4.88 in, Width 11.80 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.