Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2

  • Mfr # CHMD x HG30 70 x CYL-CU-18ga

  • Zoro # G2170421


product price:  $1,193.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHMD x HG30 70 x CYL-CU-18ga
Zoro #
G2170421
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
37 1/8 in
Window Height
29 in
Window Width
23 in
Dimension C
67 3/8 in
Dimension a
4 7/8 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
37 1/8 in
Top Hinge to Door Top Height
4 7/8 in
Door Width
36 in
Door Height
84 in
Bottom Hinge to Door Top Height
67 3/8 in

Details

Item
Half Glass Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Material
18-gauge
Fire Rating
45 min
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
UL
Security Door Color
Gray
Includes
Doors Without Glass
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Metal Material Gauge
18 ga
Glass Insert Included
No Glass Insert Included
Window Style
Rectangle
Door Material
Steel
Includes Louver
No Louver Included
Number of Doors
1
Hinge Placement Type
2
Standards
UL
Door Hand Orientation
Non-Handed

Description

Half Glass Steel Door, Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 29 In., Window Width 23 In., Thickness 1-3/4 In., Agency Compliance UL, Includes Glass Not Included, 4-7/8 In., 37-1/8 In., 67-3/8 In., 42-3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products