1/8" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6BNA10

  • Zoro # G2171102


product price:  $4.25
/ea

Key Features

Pipe Size - Nominal
1/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T6BNA10
Zoro #
G2171102
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
5.5 in
Pipe Size (Nominal)
1/8"
Pipe Size
1/8"
Pipe Size (Fittings)
1/8"
Inside Dia.
17/64 in
Wall Thickness
0.068 in
Outside Dia.
13/32 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Overall Length
5 1/2 in
Nominal Pipe Size
1/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Item
Nipple
Max. Pressure
2893 psi
Pipe Fitting Material
316 Stainless Steel
Thread Type
NPT
Temp. Range
-20 Degrees to 650 Degrees F
Fittings Sub-Category
Nipples
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Pipe Thread Type
MNPT x MNPT
Side B Connection Type
Threaded
Material
Stainless Steel
Material Grade
316
Maximum Operating Temperature
650 Degrees F
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Side B Thread Type
NPT
Schedule
Schedule 40
Side A Thread Type
NPT
Maximum Operating Pressure
2893 psi
Gravity Flow
No
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Schedule 40
Side A Gender
Male
Side B Gender
Male

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 2893 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 5 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.