This item is Discontinued.

Omron Relay, 5Pin, SPDT, 20A NO/10A NC, 12VDC G8P-1C2T-F-DC12

Relay, 5Pin, SPDT, 20A NO/10A NC, 12VDC (Discontinued)

  • Mfr # G8P-1C2T-F-DC12
  • Zoro # G2171111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8P-1C2T-F-DC12
Zoro #
G2171111
UPC #
-
Country of Origin
Indonesia

Details

Item - Relay
Enclosed Power Relay
Coil Volts
12V DC
DC Contact Rating - Relay
20A @ 28V
AC Contact Rating - Relay
20A @ 240V
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Mounting - Relay
Bottom Flange
Power Consumption - Relay
0.9W
Contact Material
Silver Alloy
Electrical Connection - Power Relay
1/4 in Tab Terminal
HP @ 120V
1
Pins
5
HP @ 240V
2
Contact Form
SPDT
Mounting
Top
Hz - Electrical
50 Hz, 60 Hz
Contact Amp Rating (Resistive)
20A @ 250VAC/28VDC
Item
Enclosed Power Relay
Features
General Purpose Relays, Non-Latching
Standards
UL Listed, CSA Certified, VDE
Hz
50/60
Number of Poles
1
Base Type
Square
Status Indicator
No

Description

Enclosed Power Relay, Contact Form SPDT, Status Indicator No, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.