Straight Connector Conversion, Screw, PK10, Stud Size: 3/8 in

  • Mfr # 84-9130

  • Zoro # G2173656


product price:  $26.29
/pk 10, $2.63/ea

Key Features

Alignment
Straight
Connection Material
Lead
Connection Type
Stud to Top Post
Gauge
1 to 4/0 ga
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84-9130
Zoro #
G2173656
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/8 in
Overall Width
0.8 in

Details

Item
Connector Conversion
Alignment
Straight
Connection Material
Lead
Connection Type
Stud to Top Post
Gauge
1 to 4/0 ga
Polarity
Negative/Positive
Attachment Location
Side to Top
Features
Polarity Specific for Exact Fit On Posts, Stud Head Resists Over Torque and Improves Conductivity
Type
Conversion Connectors
Contact Material
Die Cast Steel

Description

Connector Conversion, Alignment Straight, Connection Type Top Post, Gauge 1 to 4/0 ga, Color Code Not Applicable, Polarity Negative/Positive, Contact Material Die Cast Steel, Lead, Overall Length Not Applicable, Overall Width 0.8 in, Overall Depth Not Applicable, Features Polarity Specific for Exact Fit On Posts, Stud Head Resists Over Torque and Improves Conductivity, Attachment Location Side to Top, Stud Size 3/8 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.