Ring Pin, Detent, 3/8 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish, 5 PK
Mfr # 30-27
Zoro # G2175205
product price:Â $9.89
/pk 5, $1.98/eaKey Features
System of Measurement
Inch
Shank Diameter
3/8 in
Usable Length
1-5/8 in
Shank Length
1-5/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30-27
Zoro #
G2175205
UPC #
085908445962
Country of Origin
Multiple
Dimensions
Shank Diameter
3/8 in
Usable Length
1-5/8 in
Shank Length
1-5/8 in
Length
2 in
Details
Item
Ring Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Manufacturer Location
Globally Sourced
Description
Ring Pin,3/8 in dia,1.625 in L,Steel,PK5, Pin Diameter 3/8 in, Shank Diameter 3/8 in, Shank Length 1 5/8 in, Pin Type Detent, Material Steel, Material Grade/Class Grade 1144, Finish Zinc Plated, Usable Length 1 5/8 in, Product Type Hitch Pins, System of Measurement Inch, Manufacturer Location Globally Sourced, Includes -, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.