This item is Discontinued.

Schneider Electric Timer Relay, 10 hr, 15A, SPDT, 12-240VAC/DC 821TD10H-UNI

Timer Relay, 10 hr, 15A, SPDT, 12-240VAC/DC (Discontinued)

  • Mfr # 821TD10H-UNI
  • Zoro # G2175686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
821TD10H-UNI
Zoro #
G2175686
UPC #
606480282027
Country of Origin
Czechia

Details

Function - Timing Relay
On Delay (Power On), Repeat Cycle (Starting Off), Interval (Power On), Off Delay (S Break), Retriggerable One Shot, Repeat Cycle (Starting On), Pulse Generator, One Shot, On/Off Delay (S Make/Break), Memory Hold (S Make)
Coil Volts
12 to 240V AC/DC
Number of Pins - Relay
6
Mounting - Relay
Through Panel
Min. Time Setting - Timer
0.10 sec
Contact Form - Relay
SPDT
Max. Time Setting - Timer
10 hr
Item
Timer Relay
Status Indicator
LED
Contact Form
SPDT
Max. Time Setting
10 hr.
Standards
UL, CE
Hz
50/60
Mounting
Panel
Pins
6
Hz - Electrical
50 Hz, 60 Hz
Base Type
DIN Rail
Contact Material
Silver Alloy
Function
On Delay (Power On), Repeat Cycle (Starting Off), Interval (Power On), Off Delay (S Break), Retriggerable One Shot, Repeat Cycle (Starting On), Pulse Generator, One Shot, On/Off Delay (S Make/Break), Memory Hold (S Make)
Contact Amp Rating (Resistive)
15A
Min. Time Setting
0.1 sec.
Operating Functions
1, 2, 4, 5, 6

Description

Timer Relay, Contact Form SPDT, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.