Panduit
Wire Duct, Narrow Slot, White, 3.25 W x 4 D
Mfr # F3X4WH6
Zoro # G2176772
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color White
- Material Lead-Free PVC
- Length 72 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1" x 1.5" x 1' (6-Pack), No Mounting Holes FS1X1.5LG6NM
- PANDUIT Replacement Blade Kit, Nylon Insert DCT-BLD
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D F2X4LG6
- PANDUIT Low-Smoke, Halogen-Free Slotted Wall Wiring D, TNC75X75LG2, PK 5 TNC75X75LG2
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 2" x 1' (6-Pack) G2X2BL6
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1" x 1' (6-Pack) G1X1BL6
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 4" x 2" x 1' (6-Pack) F4X2LG6
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 3" x 4" x 1' (6-Pack) F3X4IB6
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 3" x 3" x 1' (6-Pack) NE3X3WH6
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. C3WH6
- ABB INSTALLATION PRODUCTS Wiring Duct, Wide Slot Wall, White, 6 ft. L TYD1X4WPW6
- Panduit Wire Ducts