Crimper, RG-59, RG-6, 13" L

  • Mfr # 30-503

  • Zoro # G2178163


product price:  $92.60
/ea

Key Features

Includes
30-506 Crimpmaster(TM) Frame, RG59/6/6
Adjustable
Manual
Cuts
No
For Use With
CATV Captive Ring F-Connectors
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30-503
Zoro #
G2178163
UPC #
783250305032
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 in
Tool Length
13 in
Maximum Compatible Wire Size
18 AWG
Minimum Compatible Wire Size
18 AWG

Details

Item
Crimper
Includes
30-506 Crimpmaster(TM) Frame, RG59/6/6
Adjustable
Manual
Cuts
No
For Use With
CATV Captive Ring F-Connectors
Handle Type
Cushion Grip
Features
Interchangeable Dies
Replacement Die Code
None
Strips
No
Max. Crimping Force
Not Rated
Primary Crimping Application
Voice and Data Cable
Insulated / Uninsulated
Uninsulated
Capacity
RG-59, RG-6
Application
Multi Function Tool
Crimping Capacity
RG-59, RG-6
Compatible Cable Type
RG59, RG6
Compatible Connector Type
F-Connectors
Adjustability
Manual
Body Material
Steel
Includes Crimping Die
No
Maximum Crimping Force
Not Rated
Replacement Die Part Number
None
Grip Style
Deluxe Cushion
Crimper Style
Ratchet Crimper
Insulated
No
Includes Wire Cutter
No
Compatible Terminal Type
Coaxial Cable
Ratcheting Mechanism
Yes
Includes Wire Stripper
No

Description

Crimper, Crimper Style Crimper, Crimping Capacity RG-59, RG-6, Compatible Connector Type F-Connectors, Compatible Terminal Type Coaxial Cable, Minimum Compatible Wire Size 18 AWG, Maximum Compatible Wire Size 18 AWG, Maximum Crimping Force Not Rated, Tool Length 13 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel, Compatible Cable Type RG59, RG6, Grip Style Deluxe Cushion, Includes 30-506 Crimpmaster(TM) Frame, RG59/6/6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.