Disposable Coverallss, Hooded Coverall, M, Microporous Laminate, Elastic Wrist, Elastic Ankle

  • Mfr # 8015-M

  • Zoro # G2178425


product price:  $119.99
/pk 25, $4.80/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8015-M
Zoro #
G2178425
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
36 in to 39 in
Fits Waist Size
32 in to 34 in
Maximum Height
67 in
Minimum Height
62 in
Chest Size - Minimum
36 in
Chest Size - Maximum
38 in
Maximum Waist Size
34 in
Minimum Waist Size
32 in

Details

Item
Disposable Coverallss
Color
White
Material
Microporous Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D2261-1996, ASTM F2299, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
Ankle Closure
Elastic
Fabric Weight
2.1 oz
Inseam
28 in
Series
8015
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Features
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Includes Outer Boot Flaps
No
Material Weight
60.2 g/sq m
Packaging
Bulk
Wrist Closure
Elastic
Includes Boot Covers
No
Attached Hood
Yes
Garment Style
Coverall
Attached Glove Style
Not Included
Closure Features
Zipper
Liquid Tight
Yes
Flame Resistance and Retardance Ratings
GB/T 4744-1997
Pathogen and Chemical Ratings
ASTM F903, ASTM 1670-07
Sterilization Status
Non-Sterile

Description

Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 38 in, Chest Size - Minimum 36 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products