Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black

  • Mfr # S48-SDLEK

  • Zoro # G2178547


product price:  $18.29
/ea

Key Features

Type
Super 48 Super Duty Kevlar Cord
Ring Type
Split
Ring Size
1 1/4 in
Color
Black
Fits Belts Up To
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S48-SDLEK
Zoro #
G2178547
UPC #
088056905685
Country of Origin
United States

Dimensions

Ring Size
1 1/4 in
Extended Length
36 in
Case Size
2 1/4 in
Key Retractor Extended Length
36 in
Compatible Belt Width
2 1/4 in

Details

Item
Key Reel
Type
Super 48 Super Duty Kevlar Cord
Ring Type
Split
Color
Black
Fits Belts Up To
2 1/4 in
Retraction Force
13 oz
Includes
Leather Belt Loop
Attachment Type
Large Belt Loop
Construction
Polycarbonate
Body Color
Black
Product Type
Key Reel
Body Material
Polycarbonate
Retractor Force
13 ozf

Description

Key Reel, Super 48 Super Duty Kevlar(R) Cord, Extended Length 36 In., Retraction Force 13 oz., Case Size 2 1/4 In., Ring Type Split, Ring Size 1-1/4 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Polycarbonate Construction, Color Black, Includes Leather Belt Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.