Cross Arm Strap, 6 ft Length, 400 lb Weigth Capacity, Polyester Anchor, D-Ring, 1 Workers per System

  • Mfr # T7314/6FTAF

  • Zoro # G2179037


product price:  $43.29
/ea

Key Features

Standards
ANSI, CSA, OSHA
Length
6 ft
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T7314/6FTAF
Zoro #
G2179037
UPC #
612230062408
Country of Origin
Mexico

Dimensions

Length
6 ft
Width
1 3/4 in
Ring Diameter
2 in
Webbing Width
1 3/4 in
Overall Length
6 ft

Details

Item
Cross Arm Strap
Standards
ANSI, CSA, OSHA
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
D-Ring
Workers per System
1
Material
Steel
Installation
Temporary
Includes
D Ring
D-Ring Material
Steel
Anchor Installation
Reusable
Pass-Through End
D-Ring
Series
Titan
Wear Pad
No
Brand and Series
Honeywell Miller Titan
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.1
Tie-Off Connector
D-Ring

Description

Cross Arm Strap, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point D-Ring, Wear Pad No, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 400 lb, Anchor Installation Reusable, ANSI Standards Met ANSI A10.32, ANSI Z359.1, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Width 1 3/4 in, Ring Diameter 2 in, Series Titan, Tensile Strength 5,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.