Shop MILLER
See all product information
Create Account
Roof Anchor, 12 in Length, 310 lb Weigth Capacity, Steel Anchor, 5,000 lb Tensile Strength
- Mfr # RA35-1/
- Zoro # G1912181
product price:Â
$
133.99
/ea
Sold in multiples of 10 for
$1,339.90
Free Shipping & Returns
Key Features
Standards
OSHA, ANSI and CSA standards
Length
12 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RA35-1/
- Zoro #
- G1912181
- UPC #
- -
- Country of Origin
- United States
- Item
- Roof Anchor
- Standards
- OSHA, ANSI and CSA standards
- Weight Capacity
- 310 lb
- Tensile Strength
- 5,000 lb
- Anchor Material
- Steel
- Attachment Point
- Swivel D-Ring
- Workers per System
- 1
- Material
- Steel
- Includes
- Installation Hardware, Flat Surface Swivel D-Ring
- D-Ring Material
- Steel
- Fits Standing Seams
- No
- For Roof Orientation
- Flat
- Includes Mounting Hardware
- Yes
- Hinged
- No
- For Surface Material
- Wood
- Anchor Installation
- Reusable
- Brand and Series
- Honeywell Miller
- OSHA Standards Met
- OSHA 1926.502
- Other Standards
- CSA
- ANSI Standards Met
- ANSI
Dimensions
- Length
- 12 in
- Width
- 2 in
Description
Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Length 12 in, Workers per System 1, Attachment Point Swivel D-Ring, For Roof Orientation Flat, For Surface Material Wood, Mounting Type Nail-In, Weight Capacity 310 lb, Width 2 in, ANSI Standards Met ANSI, OSHA Standards Met OSHA 1926.502, Other Standards CSA, Anchor Installation Reusable, Fits Standing Seams No, Hinged No, Includes Mounting Hardware Yes, Tensile Strength 5,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.