Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Electronic Timer, Astro 7 Days, DPST EWZ103

Electronic Timer, Astro 7 Days, DPST (Discontinued)

  • Mfr # EWZ103
  • Zoro # G2179265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWZ103
Zoro #
G2179265
UPC #
786261824738
Country of Origin
China

Dimensions

Width
5 1/16 in
Depth
3 1/16 in
Height
8 5/16 in

Details

Item
Electronic Timer
Operation Mode
Astro 7 Days
Number of Channels
1
Contact Form
DPST
Voltage
120 to 277V AC
Amps
40
HP @ 120V
1
HP @ 240V
2
Color
Tan
Operating Temp.
40 Degrees to 149 Degrees F
Description/Special Features
Astronomic Option, Capacitor for Permanent Schedule Retention, Momentary Option, Locking Hasp
Mounting
Surface
Max. Time Setting
24 hr / 7 days
Enclosure
Plastic
Standards
UL 917, UL Listed
Number of Poles
2
Backup Time
100 hr
NEMA Rating
3R
Backup Device
Battery
Min. Time Setting
1 min
Max. On/Off Cycles
20
Application
HVAC, Lighting, Motor Controls
Body Material
Plastic
Body Color
Gray
Compatible Lighting
Fluorescent, Incandescent, LED
Astronomic Functionality
Astronomic
Timer Functions
On/Off
AC Voltage Rating
120-227V AC
NEMA Enclosure Rating
3R
Indoor/Outdoor Usage
Outdoor
Mounting Style
Surface

Description

Electronic Timer, Operation Mode Astro 7 Days, Number of Channels 1, Contact Form DPST, Voltage 120 to 277V AC, Amps 40, HP @ 120V 1, HP @ 240V 2, Enclosure Plastic, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 24 hr / 7 days, NEMA Rating 3R, Color Tan, Backup Device Battery, Backup Time 100 hr, Operating Temp. 40 Degrees to 149 Degrees F, Height 8 5/16 in, Depth 3 1/16 in, Width 5 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.