Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Motor Bearing Grease, 14 oz, Cartridge, NLGI 2, Blue

  • Mfr # 124050

  • Zoro # G2179353


product price: $7.99
/ea

Key Features

Container Size
13.7 oz
Container Type
Cartridge
Color
Blue
Flash Point
Not Specified
Standards
ASTM D6185
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124050
Zoro #
G2179353
UPC #
-
Country of Origin
United States

Dimensions

Container Size
13.7 oz

Details

Item
Electric Motor Bearing Grease
Container Type
Cartridge
Color
Blue
Flash Point
Not Specified
Standards
ASTM D6185
Four-Ball Wear
0.41 mm
Type
Bearing Grease
Base Oil
Mineral
Timken OK Load
Not Specified
Application
Ball or Roller Bearings Operating at High Temperatures where Low Oil Separation is required, Electric Motor Bearings, Factory Filled, Fin Fan Bearings, High Temperature Pump Bearings, Polyrex Em for Ball or Roller Bearings Operating in Noise Sensitive Environments, Sealed for Life Ball Bearings
Dropping Point
500 Degrees F
Viscosity Index
95
Series
Polyrex EM
NSF Rating
Not Rated
Maximum Operating Temperature
320 Degrees F
NLGI Viscosity Grade
2
Minimum Operating Temperature
-4 Degrees F

Description

Polyrex EM,Motor Grease,Cartridge,13.7oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.