This item is Discontinued.

Paslode Air Roofing Stapler, 15/16 In., 16 gauge 501270

Air Roofing Stapler, 15/16 In., 16 gauge (Discontinued)

  • Mfr # 501270
  • Zoro # G2179615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501270
Zoro #
G2179615
UPC #
759501109797
Country of Origin
United States

Dimensions

Leg Length
5/8 to 1-1/2"
Height
9-1/2"
Length
14"
Width
3-3/4"

Details

Item
Air Roofing Stapler
Collation Type
Adhesive
Gauge
16
Magazine Capacity
150
Tool Weight
4.9 lb.
Air Inlet
3/8" NPT
Exhaust
Adjustable
Color
Silver
Firing Mode
Bump
For Use With
MFR No. 403471, 404071, 405253, and 0T2855
CFM per Shot
0.040
Crown
15/16"
Pressure Range
80 to 120 psi
Housing Material
Magnesium

Description

Air Roofing Stapler, Air Inlet 3/8 in NPT, Firing Mode Bump, Housing Material Magnesium, Tool Weight 4.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.