3/8 in Drive Impact Socket Bit 6 mm, Metric

  • Mfr # 4LZC8

  • Zoro # G2180403


product price:  $5.89
/ea

Key Features

SAE or Metric
Metric
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Socket Depth
Standard
Category Type
Socket Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LZC8
Zoro #
G2180403
UPC #
190735854716
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/8 in
Overall Length
2 23/64 in
Socket Depth
Standard
Bit Length
113/250 in
Size
6mm
Tip Size
6 mm
Socket Size
6 mm

Details

Item
Impact Socket Bit
SAE or Metric
Metric
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Category Type
Socket Bits
Tip Type
Hex
Number of Points
6
Standards
ANSI Standard
Drive Type
Impact
Impact Rated
Yes
Measurement Type
Metric
Locking
Yes
Replaceable Insert
No
Tip Style
Hex
Insulated
No
Magnetized Tip
No
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Included
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated

Description

If you need to work on your car, the Westward 3/8 in Drive Impact Socket Bit 6 mm is a tool you will want to have. It comes with a hex tip and has six points for added strength. The socket bit has a black oxide finish which makes it resistant to corrosion. This metric impact socket bit has an overall length of 2 in., making it ideal for working on tight spaces. The hex tip allows you to adjust parts without having to reposition the wrench or bit. With six points, this impact socket bit offers better grip and more stability when working with fasteners and bolts. If you need an impact socket bit that is durable and easy to use, then the Westward Hex Tip 3/8 in Drive Impact Socket Bit 6 mm is what you are looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.