This item is Discontinued.

Qep Professional Tile Pliers, 8.5 In 10094

Professional Tile Pliers, 8.5 In (Discontinued)

  • Mfr # 10094
  • Zoro # G2180726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10094
Zoro #
G2180726
UPC #
010306100946
Country of Origin
Taiwan, Province of China

Dimensions

Size
8.5 in

Details

Item
Tile Plier
Color
Silver, Black & Yellow Handles
Construction
Chrome plated Steel
Type
Professional
Application
For Scoring And As A Breaker Bar To Snap Tile
Includes
Carbide Cutting Wheel
Product Type
Tile Cutting Pliers

Description

Tile Plier, Includes Carbide Cutting Wheel, Product Type Tile Cutting Pliers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.