This item is Discontinued.

Gerber Folding Knife, Gatormate SK w/Sheath 31-000144

Folding Knife, Gatormate SK w/Sheath (Discontinued)

  • Mfr # 31-000144
  • Zoro # G2181207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-000144
Zoro #
G2181207
UPC #
-
Country of Origin
China

Dimensions

Blade Length
1-1/2"
Length Open
6-3/8"
Closed Length
3-7/8"

Details

Type
Gatormate SK
Item
Folding Knife
Number of Blades
1
Blade Edge
Fine
Blade Type
Razor
Blade Material
Stainless steel
Locking Blade
Lockback
Features
Rubber Grip Handle
Handle Material
Gator Grip
One-Hand Operation
Yes
Belt Clip
No
Includes
Sheath
Sheath
Yes
Handle Color
Black

Description

Warning: You must be 18 years of age or older to purchase a knife.
Folding Knife, Gatormate SK, Number of Blades 1, Blade Edge Fine, Blade Type Razor, Blade Length 1 1/2 In, Closed Length 3 7/8 In, Blade Material Stainless Steel, Handle Material Gator Grip, Handle Color Black, One-Hand Operation, Locking Blade Lockback, Sheath, Rubber Grip Handle, Includes Sheath

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.