This item is Discontinued.

Little Giant Platform Truck, Cap 5000 lb, 36x60 NBH-3660-PH

Platform Truck, Cap 5000 lb, 36x60 (Discontinued)

  • Mfr # NBH-3660-PH
  • Zoro # G2181350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBH-3660-PH
Zoro #
G2181350
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43"
Overall Length
62"
Overall Width
36"
Caster Wheel Dia.
(2) 12 in, (2) 8 in
Deck Length
60"
Deck Height
16-1/2"
Deck Width
36"

Details

Color
Gray/Blue Handle
Load Capacity
5000 lb.
Item
Heavy-Duty Platform Truck
Handle Type
Removable Pipe Handle
Deck Material
Steel
Handle Pocket Location
Single End
Finish
Powder Coated
Frame Material
Steel
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Phenolic
Gauge
12
Includes
Handle
Caster Wheel Type
(2) Rigid, (2) Swivel Phenolic

Description

Heavy-Duty Platform Truck, Load Capacity 5000 lb, Overall Height 43 in, Overall Length 62 in, Overall Width 36 in, Deck Material Steel, Deck Height 16 1/2 in, Deck Length 60 in, Deck Width 36 in, Frame Material Steel, Handle Type Removable Pipe Handle, Color Gray/Blue Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.