Quick Connector Set, M/F, GHT, Brass

  • Mfr # 4KG98

  • Zoro # G2181374


product price:  $10.19
/ea

Key Features

For Hose I.D.
3/4 in
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
GHT with Auto Shut Off x GHTwith Auto Shut Off
Material
Brass
Coupling Description
Male/Female with Auto Shut Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4KG98
Zoro #
G2181374
UPC #
190735850299
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Size
5/8

Details

For Hose I.D.
3/4 in
Fitting Connection Type
GHT with Auto Shut Off x GHTwith Auto Shut Off
Item
Garden Hose Adapter
Material
Brass
Coupling Description
Male/Female with Auto Shut Off
Connection
3/4" GHT
Includes
Male/Female, W/Auto Shut Off
Fitting Material
Brass x Brass
Hose Fitting B Connection Type
GHT
Hose Fitting B Gender
Female
Hose Fitting A Connection Type
GHT
Hose Fitting A Gender
Male
Type
Male/Female, W/Auto Shut Off

Description

Garden Hose Adapter, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass x Brass, Includes Male/Female, W/Auto Shut Off

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.